Motion
48-73-1322

MILWAUKEE TOOL
48-73-1322

Hard Hat - Ratchet Adjustment, Yes, Class: Class C Rating, Yellow Color
Mi Item #12201485
MFR #48-73-1322
Price$122.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1322

Hard Hat - Ratchet Adjustment, Yes, Class: Class C Rating, Yellow Color
Mi Item #12201485
MFR #48-73-1322

Mfr description
48-73-1322 FRONT BRIM SAFETY HELMET - TY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.44/each

Specifications

Details

  • Accessories Included
    BOLT Headlamp Mount, BOLT Marker Clip, Helmet Liner, Sweatband
  • Additional Details
    Warranty: Limited Lifetime Warranty | Net Weight: 1.15 lbs
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    Type 2 Class C
  • Band Type
    Ratchet
  • Class Rating
    Class C
  • Color
    Yellow
  • Construction
    Front Brim Vented
  • Country of Origin
    USA
  • Description Keyword
    Vented
  • High Visibility
    No
  • Includes
    BOLT Headlamp Mount, BOLT Marker Clip
  • Minimum Order Quantity
    1
  • Product Line
    Safety
  • Product Types
    Vented Cap Style
  • Side Slots
    Yes
  • Standards Met
    ANSI/ISEA Z89.1 Type 2 Class C, EN12492:2012
  • Suspension Type
    Ratchet
  • Type
    Type 2 Class C
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)