Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1311

Hard Hat - Ratchet Adjustment, No, Class: Class E Rating, High Density Polyethylene Material, Black Color
Mi Item #12201490
MFR #48-73-1311

Mfr description
48-73-1311 SAFETY HELMET - TYPE 2
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Accessories Included
    BOLT Headlamp Mount, BOLT Marker Clip, Chin Strap, Helmet Liner, Sweatband
  • Additional Details
    Warranty: Limited Lifetime Warranty
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    ANSI, ISEA Z89.1 Type 2 Class E
  • Band Type
    Ratchet
  • Class Rating
    Class E
  • Color
    Black
  • Construction
    Unvented
  • Country of Origin
    USA
  • Description Keyword
    Safety Helmet
  • High Visibility
    No
  • Includes
    BOLT Headlamp Mount, BOLT Marker Clip
  • Material
    High Density Polyethylene
  • Minimum Order Quantity
    1
  • Product Line
    BOLT
  • Product Types
    Safety Helmet
  • Shell Material
    High Density Polyethylene
  • Side Slots
    Yes
  • Standards Met
    ANSI/ISEA Z89.1 Type 2 Class E, ASTM F2621, EN12492:2012
  • Suspension Type
    Ratchet
  • Type
    Type 2
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)