Motion
48-73-1310

MILWAUKEE TOOL
48-73-1310

Yes, HDPE Material, Black Color
Mi Item #12201491
MFR #48-73-1310
Price$122.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1310

Yes, HDPE Material, Black Color
Mi Item #12201491
MFR #48-73-1310

Mfr description
48-73-1310 SAFETY HELMET - TYPE 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.44/each

Specifications

Details

  • ANSI Rating
    ANSI Z89.1
  • Color
    Black
  • Material
    HDPE
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)