Motion
48-73-1309

MILWAUKEE TOOL
48-73-1309

Hard Hat - Ratchet Adjustment, No, Class: Class E Rating, High Density Polyethylene Material, Red Color
Mi Item #12201492
MFR #48-73-1309
Price$140.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1309

Hard Hat - Ratchet Adjustment, No, Class: Class E Rating, High Density Polyethylene Material, Red Color
Mi Item #12201492
MFR #48-73-1309

Mfr description
48-73-1309 SAFETY HELMET - TYPE 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.80/each

Specifications

Details

  • Accessories Included
    BOLT Headlamp Mount, BOLT Marker Clip, Chin Strap, Helmet Liner, Identification Stickers, Sweatband
  • Additional Details
    Adjustment: Swinging Ratchet | Standards: EN12492:2012 | Arc Flash: ASTM F2621 up to 26 cal | cm2
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    Type 2 Class E
  • Band Type
    Ratchet
  • Class Rating
    Class E
  • Color
    Red
  • Construction
    Unvented
  • Country of Origin
    USA
  • Description Keyword
    Safety Helmet
  • High Visibility
    No
  • Includes
    BOLT Headlamp Mount, BOLT Marker Clip, Chin Strap, Helmet Liner, Sweatband
  • Material
    High Density Polyethylene
  • Minimum Order Quantity
    1
  • Product Line
    Safety
  • Product Types
    Safety Helmet
  • Shell Material
    High Density Polyethylene
  • Side Slots
    Yes
  • Standards Met
    ANSI/ISEA Z89.1 Type 2 Class E, ASTM F2621, EN12492:2012
  • Suspension Type
    Ratchet
  • Type
    Type 2
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)