Motion
48-73-1301

MILWAUKEE TOOL
48-73-1301

No, HDPE Material, White Color
Mi Item #12201500
MFR #48-73-1301
Price$122.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1301

No, HDPE Material, White Color
Mi Item #12201500
MFR #48-73-1301

Mfr description
48-73-1301 SAFETY HELMET - TYPE 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.44/each

Specifications

Details

  • ANSI Rating
    ANSI Z89.1
  • Color
    White
  • Material
    HDPE
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)