Motion
48-73-1300

MILWAUKEE TOOL
48-73-1300

Yes, HDPE Material, White Color
Mi Item #12201501
MFR #48-73-1300
Price$100.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1300

Yes, HDPE Material, White Color
Mi Item #12201501
MFR #48-73-1300

Mfr description
48-73-1300 WHITE VENTED HELMET W/BOLT -
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.56/each

Specifications

Details

  • ANSI Rating
    ANSI Z89.1
  • Color
    White
  • Material
    HDPE
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)