Motion
48-73-1093

MILWAUKEE TOOL
48-73-1093

Hard Hat Accessory - Polyester Material
Mi Item #12201503
MFR #48-73-1093
Price$23.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1093

Hard Hat Accessory - Polyester Material
Mi Item #12201503
MFR #48-73-1093

Mfr description
48-73-1093 SAFETY HELMET LINER
  • Antimicrobal - Prevents Odor and Bacteria
  • Compatible with Milwaukee Safety Helmets
  • Removable and Marchine Washable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.80/each

Specifications

Dimensions

  • Length
    10.0000 in
  • Width
    0.3000 in

Details

  • Additional Details
    The MILWAUKEE Safety Helmet Liner allows professionals to be more comfortable and stay cool. The Helmet Liner features soft padding for all day comfort. The liner's moisture-wicking fabric lets professionals stay cool and dry fast. The liner is antimicrobial to prevents odor and bacteria build-up to provide long-term use. The machine-washable helmet liner is removable and compatible with all Milwaukee Safety Helmets.
  • Color
    Black
  • Material
    Polyester
  • UPC_NO
    045242609949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)