Motion
48-73-1092

MILWAUKEE TOOL
48-73-1092

Hard Hat Accessory - Attachment Type: Hook & Loop, Polyester Material
Mi Item #12201504
MFR #48-73-1092
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1092

Hard Hat Accessory - Attachment Type: Hook & Loop, Polyester Material
Mi Item #12201504
MFR #48-73-1092

Mfr description
48-73-1092 SAFETY HELMET SWEAT BAND
  • Antimicrobal - Prevents Odor and Bacteria
  • Compatible with Milwaukee Safety Helmets
  • Removable and Marchine Washable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Length
    10.0000 in
  • Width
    0.3000 in

Details

  • Additional Details
    The MILWAUKEE Safety Helmet Sweat Band allows professionals to be more comfortable and stay cool. The sweat band features soft, comfortable padding for all day comfort. The strap's moisture-wicking fabric lets professionals stay cool and dry fast. This antimicrobial sweat band prevents odor and bacteria build-up, providing long-term use. This machine-washable sweatband is removable and is compatible with all Milwaukee Safety Helmets.
  • Attachment Type
    Hook & Loop
  • Color
    Black
  • Material
    Polyester
  • UPC_NO
    045242609925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)