Motion
48-73-1084

MILWAUKEE TOOL
48-73-1084

Safety Helmet Chin Strap
Mi Item #12201505
MFR #48-73-1084
Price$23.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1084

Safety Helmet Chin Strap
Mi Item #12201505
MFR #48-73-1084

Mfr description
48-73-1084 SAFETY HELMET CHIN STRAP
  • Removable And Machine Washable
  • Compatible with Milwaukee Safety Helmets
  • Keeps Safety Helmet Secure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.80/each

Specifications

Dimensions

  • Length
    12.0000 in

Details

  • Additional Details
    The MILWAUKEE Safety Helmet Chin Strap provides a better fit. The helmet chin strap is equipped with five adjustable buckles for a comfortable fit. The removable chin strap is machine washable and designed with comfortable fabric for extended wear. The chin strap is compatible with all Milwaukee Safety Helmets.
  • Color
    Black
  • Material
    Nylon
  • UPC_NO
    045242609956
  • Upper Material
    045242609956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)