Specifications
Details
- Includes(1) M12 Compact Charger & Power Source (48-59-1201), (1) M12 REDLITHIUM CP3.0 Battery Pack (48-11-2430), Includes: (1) M12 Heated QUIETSHELL Jacket-Only (224C-20)
- Manufacturer Upc Number045242613410
- UPC_NO045242613410
Overview
Mfr description
224C-21XL M12 HEATED QUIETSHELL JACKET
- Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
- QUIETSHELL Stretch Polyester allows you to MOVE UNNOTICED by reducing noise from movement combined with REALTREE EDGE® Camo
- Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
- FREEFLEX™ Mobility: Dropped shoulder seams and under-arm gussets create improved range of motion
- All Day Run-Time: Up to (12) hours of run-time with the upgraded M12™ REDLITHIUM™ 3.0 Compact Battery Pack on low setting
- Optimized interior lining provides more efficient heat transfer to the chest
- One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
- 3 Heat Zones: Chest, Back, and Front Pockets
- Washer and dryer safe
- Wind and water resistant with DWR coating
- Extended waistline and drop-tail back prevents riding up while working
- High loft insulation traps heat inside
- Adjustable cuffs and waist improve fit and comfort
- 5 Total Pockets: (2) zip front pockets, (1) exterior chest zip pocket, (1) interior chest zip pocket, (1) low-profile back battery zip pocket