Motion
224C-213X
M12™ Heated QUIETSHELL™ Jacket Kit - Camo 3X
MI ITEM #12201518
MFR #224C-213X
Price$507.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Heated QUIETSHELL™ Jacket Kit - Camo 3X
MI ITEM #12201518
MFR #224C-213X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$507.53/each

Specifications

Details

  • Includes
    (1) M12 Compact Charger & Power Source (48-59-1201), (1) M12 REDLITHIUM CP3.0 Battery Pack (48-11-2430), Includes: (1) M12 Heated QUIETSHELL Jacket-Only (224C-20)
  • Manufacturer Upc Number
    045242613373
  • UPC_NO
    045242613373

Overview

Mfr description
224C-213X M12 HEATED QUIETSHELL JACKET
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • QUIETSHELL Stretch Polyester allows you to MOVE UNNOTICED by reducing noise from movement combined with REALTREE EDGE® Camo
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • FREEFLEX™ Mobility: Dropped shoulder seams and under-arm gussets create improved range of motion
  • All Day Run-Time: Up to (12) hours of run-time with the upgraded M12™ REDLITHIUM™ 3.0 Compact Battery Pack on low setting
  • Optimized interior lining provides more efficient heat transfer to the chest
  • One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
  • 3 Heat Zones: Chest, Back, and Front Pockets
  • Washer and dryer safe
  • Wind and water resistant with DWR coating
  • Extended waistline and drop-tail back prevents riding up while working
  • High loft insulation traps heat inside
  • Adjustable cuffs and waist improve fit and comfort
  • 5 Total Pockets: (2) zip front pockets, (1) exterior chest zip pocket, (1) interior chest zip pocket, (1) low-profile back battery zip pocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought