Motion
224C-212X
M12™ Heated QUIETSHELL™ Jacket Kit - Camo 2X
Mi Item #12201519
MFR #224C-212X
Price$484.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Heated QUIETSHELL™ Jacket Kit - Camo 2X
Mi Item #12201519
MFR #224C-212X

Mfr description
224C-212X M12 HEATED QUIETSHELL JACKET
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • QUIETSHELL Stretch Polyester allows you to MOVE UNNOTICED by reducing noise from movement combined with REALTREE EDGE® Camo
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.80/each

Specifications

Details

  • Includes
    (1) M12 Compact Charger & Power Source (48-59-1201), (1) M12 REDLITHIUM CP3.0 Battery Pack (48-11-2430), Includes: (1) M12 Heated QUIETSHELL Jacket-Only (224C-20)
  • Manufacturer Upc Number
    045242613366
  • UPC_NO
    045242613366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)