Motion
204R-213X
Jacket & Coat - Toughshell Stretch Polyester Material, 3 XL Size, Red Color
Mi Item #12201524
MFR #204R-213X
Price$444.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Toughshell Stretch Polyester Material, 3 XL Size, Red Color
Mi Item #12201524
MFR #204R-213X

Mfr description
204R-213X M12 HEATED TOUGHSHELL JACKET
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • NEW TOUGHSHELL™ Fabric provides 80% More Stretch and continues to deliver 5X Longer Life than the original
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.40/each

Specifications

Dimensions

  • Size
    3

Details

  • Additional Details
    Back | Pockets) | Heat Settings: 3 (High | Medium | Low) | Run-Time: Up to 12 Hours | Battery Pocket: Battery Pass-Thru | Front or Back Pocket | Wind / Water Resistant: Yes | Washer / Dryer Safe: Yes
  • Applications
    Cold Weather
  • Cold Weather Usage
    Yes
  • Color
    Red
  • Description
    M12 Heated TOUGHSHELL Jacket Kit
  • Garment Type
    Jacket
  • Garment Use
    Cold Weather
  • High Visibility
    No
  • Hood Type
    No Hood
  • Includes
    (1) M12 Compact Charger & Power Source (48-59-1201), (1) M12 REDLITHIUM CP3.0 Battery Pack (48-11-2430), Includes: (1) M12 Heated TOUGHSHELL Jacket-Only (204-20)
  • Manufacturer Upc Number
    045242612901
  • Material
    Toughshell Stretch Polyester
  • Product Line
    M12 Heated Gear
  • Protection Type
    Heated Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Tough Shell
  • Shirt Style
    Zip Front
  • Style
    Heated Jacket
  • UPC_NO
    045242612901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)