Motion
0400 DN 006 BH4HC /-V-SO882

HYDAC CORP
0400 DN 006 BH4HC /-V-SO882

0400 DN 006 BH4HC /-V-SO882
Mi Item #12202145
MFR #0400 DN 006 BH4HC /-V-SO882
Price$606.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0400 DN 006 BH4HC /-V-SO882

0400 DN 006 BH4HC /-V-SO882
Mi Item #12202145
MFR #0400 DN 006 BH4HC /-V-SO882

Mfr description
02213981 0400 DN 006 BH4HC /-V-SO882
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$606.68/each

Specifications

Dimensions

  • Element Size
    0400
  • Inside Diameter
    1.5800 in,40.10 mm
  • Length
    15.7000 in,398 mm
  • Outside Diameter
    3.1000 in,78 mm
  • Overall Diameter
    3.1000 in,80 mm
  • Overall Length
    15.7000 in, 398 mm
  • Width
    3.1000 in,80 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    210 bar, 3045.79 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    6 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    DN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)