Motion
1266478

HYDAC CORP
1266478

0500 R 010 ECON2
MI ITEM #12202156
MFR #1266478
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1266478

0500 R 010 ECON2
MI ITEM #12202156
MFR #1266478

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01266478 0500 R 010 ECON2

Specifications

  • Type
    Hydraulic Filter Element
  • Material
    Microglass
  • Max Operating Temperature
    212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought