Overview
Mfr description
01250811 DFZBH/HC30QB10A1.0/-1
Specifications
- SeriesDFZ
- Max Operating Temperature212 °F
- Min Operating Temperature14 °F
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data