Overview
Mfr description
00307241 DFZBH/HC30QB10BM1.0/
Specifications
- SeriesDFZ
- Max Operating Temperature212 °F
- Min Operating Temperature14 °F
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data