Overview
Mfr description
01251169 DFZBH/HC30QB10D1.0/-L110
Specifications
- SeriesDFZ
- Max Operating Temperature212 °F
- Min Operating Temperature14 °F
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data