Motion
3011427

HYDAC CORP
3011427

03011427 FH083-AB3
Mi Item #12202479
MFR #3011427
Price$93.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3011427

03011427 FH083-AB3
Mi Item #12202479
MFR #3011427

Mfr description
03011427 FH083-AB3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.00/each

Specifications

Dimensions

  • Input Port Size
    3/8 in
  • Output Port Size
    3/8 in

Details

  • Input Port Gender
    Female
  • Material
    Anodized Aluminum
  • Maximum Operating Pressure
    245 bar, 3500 psi
  • Number Of Ports
    3
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    BSPP
  • Thread Standard
    BSPP
  • Type
    Line Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)