Motion
3037777

HYDAC CORP
3037777

03037777 FH102-AB4
Mi Item #12202480
MFR #3037777
Price$63.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3037777

03037777 FH102-AB4
Mi Item #12202480
MFR #3037777

Mfr description
03037777 FH102-AB4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.00/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Output Port Size
    1/4 in

Details

  • Input Port Gender
    Female
  • Material
    Anodized Aluminum
  • Maximum Operating Pressure
    245 bar, 3500 psi
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    BSPP
  • Thread Standard
    BSPP
  • Type
    Line Body
  • Valve Type
    Line Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)