Motion
03383910

HYDAC CORP
03383910

03383910 HYDAC HEX S522-60-00/G1 1/2
Mi Item #12202680
MFR #03383910
Price$4,670.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
03383910

03383910 HYDAC HEX S522-60-00/G1 1/2
Mi Item #12202680
MFR #03383910

Mfr description
03383910 HYDAC HEX S522-60-00/G1 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,670.97/each

Specifications

Details

  • Connection
    1-1/2 in Female Thread
  • Material
    Copper, Stainless Steel
  • Number of Plates
    60
  • Type
    Plate Heat Exchanger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)