Overview
Mfr description
01315198 MFX BN/HC 200 G C 5 CM 2.0 /-SF
Specifications
- SeriesMFX
- Max Operating Temperature212 °F
- Min Operating Temperature-22 °F
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data