Motion
2207494

HYDAC CORP
2207494

Permanent Gauging Block - HYDAC Gas Valve Version 4 Gas Valve, Top Repairable, 0 to 3000 psi
MI ITEM #12203057
MFR #2207494
Price$542.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2207494

Permanent Gauging Block - HYDAC Gas Valve Version 4 Gas Valve, Top Repairable, 0 to 3000 psi
MI ITEM #12203057
MFR #2207494

Mfr description
02207494 PERM GAUGING BLOCK VER4 TRS11 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.75/each

Specifications

Details

  • Accumulator Type
    Top Repairable
  • Gas Valve Type
    HYDAC Gas Valve Version 4
  • Gauge Pressure Range
    0 to 3000 psi
  • Manufacturer Catalog
  • Tools Required
    Charging and Gauging Unit , Gas Valve Core Tool , 32 mm Open End Wrench , Torque Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)