Specifications
Details
- MaterialStainless Steel
- Max Operating Temperature212 °F
- Mounting TypeThreaded Mount
- Product TypeSelector Switches
- TypeDifferential Pressure Clogging Indicator
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)