Motion
316873
00316873 VD8D.0/-V-L24
Mi Item #12203516
MFR #316873
Price$338.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
00316873 VD8D.0/-V-L24
Mi Item #12203516
MFR #316873

Mfr description
00316873 VD8D.0/-V-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.15/each

Specifications

Details

  • Ampere Rating
    3 A
  • Material
    Stainless Steel
  • Max Operating Temperature
    212 °F
  • Product Type
    Selector Switches
  • Type
    Differential Pressure Clogging Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)