Overview
Mfr description
7259-2463 8JIC-LN BULK
- For use up to SAE 100R2 maximum working pressure.
Specifications
- Country of OriginUS
- ManufacturerName (description attribute)Gates
- MaterialSteel
- Thread Size3/4-16 in
- End Size8
- End TypeLN
- UPC_NO770075180838
- CoatingStandard
- Fitting TypeNut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data