Motion
BAM1616OH
Needle Roller Bearing - 1.0000 in Bore, 1.2500 in OD, 1.0000 in Width
Mi Item #12204068
MFR #BAM1616OH
Price$24.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.0000 in Bore, 1.2500 in OD, 1.0000 in Width
Mi Item #12204068
MFR #BAM1616OH

Mfr description
BAM1616OH SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.14/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    1.0000 in
  • Weight
    0.07 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    45200 N
  • Long Description
    The BAM1616OH Needle Roller Bearing offers a 1.0000 in bore diameter, 1.2500 in outside diameter, 1.0000 in overall width, and 0.07 lb weight, making it suitable for specialized applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BAM1616OH
  • Max Rpm
    2000 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BAM
  • Static Load Capacity
    22600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)