Motion
BHA1614ZOH
Needle Roller Bearing - Open End, 1.0000 in Bore, 1.3125 in OD, 0.8750 in Width
Mi Item #12204070
MFR #BHA1614ZOH
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 1.0000 in Bore, 1.3125 in OD, 0.8750 in Width
Mi Item #12204070
MFR #BHA1614ZOH

Mfr description
BHA1614ZOH SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    0.8750 in
  • Weight
    0.09 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    23000 N
  • Long Description
    The BHA1614ZOH Needle Roller Bearing has a 1.0000 in bore diameter, open end design, 1.3125 in outside diameter, 0.8750 in overall width, and 0.09 lb weight, making it suitable for heavy-duty applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHA1614ZOH
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BHA
  • Static Load Capacity
    37200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)