Overview
Mfr description
BHAM1010 SHELL NEEDLE ROLLER BEARINGS
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Dynamic Load Capacity10200 N
- Static Load Capacity13800 N
- SeriesBHAM
- Manufacturer Catalog
- Manufacturer Catalog NumberBHAM1010
- Bore TypeStraight
- Weight0.04 lb
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe BHAM1010 Needle Roller Bearing offers a 0.6250 in bore diameter, 0.8750 in outside diameter, 0.6250 in overall width, and 0.04 lb weight, making it ideal for compact assemblies.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data