Motion
BHAM1016
Needle Roller Bearing - 0.6250 in Bore, 0.8750 in OD, 1.0000 in Width
MI ITEM #12204072
MFR #BHAM1016
List Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.6250 in Bore, 0.8750 in OD, 1.0000 in Width
MI ITEM #12204072
MFR #BHAM1016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.66/each for your price

Overview

Mfr description
BHAM1016 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    17400 N
  • Static Load Capacity
    27600 N
  • Series
    BHAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHAM1016
  • Bore Type
    Straight
  • Weight
    0.06 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BHAM1016 Needle Roller Bearing features a 0.6250 in bore diameter, 0.8750 in outside diameter, 1.0000 in overall width, and 0.06 lb weight, making it suitable for moderate-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text