Motion
BHAM1816OH
Needle Roller Bearing - 1.1250 in Bore, 1.5000 in OD, 1.0000 in Width
Mi Item #12204073
MFR #BHAM1816OH
Price$32.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.1250 in Bore, 1.5000 in OD, 1.0000 in Width
Mi Item #12204073
MFR #BHAM1816OH

Mfr description
BHAM1816OH SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    1.0000 in
  • Weight
    0.14 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    30900 N
  • Long Description
    The BHAM1816OH Needle Roller Bearing features a 1.1250 in bore diameter, 1.5000 in outside diameter, 1.0000 in overall width, and 0.14 lb weight, making it suitable for specialized applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHAM1816OH
  • Max Rpm
    13000 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BHAM
  • Static Load Capacity
    48600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)