Motion
BHAM2020
Needle Roller Bearing - 1.2500 in Bore, 1.6250 in OD, 1.2500 in Width
MI ITEM #12204074
MFR #BHAM2020
List Price$31.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.2500 in Bore, 1.6250 in OD, 1.2500 in Width
MI ITEM #12204074
MFR #BHAM2020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.56/each for your price

Overview

Mfr description
BHAM2020 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    40000 N
  • Static Load Capacity
    69600 N
  • Series
    BHAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHAM2020
  • Bore Type
    Straight
  • Weight
    0.19 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BHAM2020 Needle Roller Bearing features a 1.2500 in bore diameter, 1.6250 in outside diameter, 1.2500 in overall width, and 0.19 lb weight, making it suitable for high-load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text