Motion
CR1017BSE01
Flat Cam Follower - 0.6250 in Roller Dia, 0.4062 in Roller Width, 0.2500 in Stud Dia, Sealed
MI ITEM #12204077
MFR #CR1017BSE01
List Price$46.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.6250 in Roller Dia, 0.4062 in Roller Width, 0.2500 in Stud Dia, Sealed
MI ITEM #12204077
MFR #CR1017BSE01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.03/each for your price

Overview

Mfr description
CR1017BSE01 CAM FOLLOWERS

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Dynamic Load Capacity
    2970 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    3150 N
  • Stud Type
    Standard Stud
  • Closure Type
    Sealed
  • Cage Material
    Resin
  • Head Type
    Hex Socket
  • Thread Size
    1/4-28
  • Precision Rating
    JIS, Class 0
  • Radial Dynamic Load Capacity
    2970 N
  • Radial Static Load Capacity
    3150 N
  • Maximum RPM (Grease)
    10000 rpm
  • Maximum RPM (Oil)
    10000 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557078590
  • Weight
    0.04 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text