Motion
JG80/CGL
Low Dust Generation Grease - 80 g Size, White Color
Mi Item #12204137
MFR #JG80/CGL
Price$291.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Dust Generation Grease - 80 g Size, White Color
Mi Item #12204137
MFR #JG80/CGL

Mfr description
JG80/CGL GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.72/each

Specifications

Dimensions

  • Container Size
    80 g

Details

  • Color
    White
  • Dropping Point
    183 °C
  • Grease Thickener
    Lithium Calcium
  • Max Operating Temperature
    200 °C
  • Min Operating Temperature
    -40 °C
  • Oil Type
    Synthetic/Petrolatum
  • Series
    CGL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)