Motion
KT758325C3
Needle Roller Bearing - 75 mm Bore, 83 mm OD, 25 mm Width
MI ITEM #12204140
MFR #KT758325C3
List Price$128.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 75 mm Bore, 83 mm OD, 25 mm Width
MI ITEM #12204140
MFR #KT758325C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.23/each for your price

Overview

Mfr description
KT758325C3 NEEDLE ROLLER CAGES

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    54800 N
  • Static Load Capacity
    120000 N
  • Max Rpm
    6500 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT758325C3
  • Weight
    0.26 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT758325C3 Needle Roller Bearing features a 75 mm bore diameter, 83 mm outside diameter, 25 mm overall width, and 0.26 lb weight, making it ideal for industrial power transmission applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought