Motion
KT859330C3
Needle Roller Bearing - 85 mm Bore, 93 mm OD, 30 mm Width
MI ITEM #12204142
MFR #KT859330C3
List Price$145.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 85 mm Bore, 93 mm OD, 30 mm Width
MI ITEM #12204142
MFR #KT859330C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.83/each for your price

Overview

Mfr description
KT859330C3 NEEDLE ROLLER CAGES

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    66600 N
  • Static Load Capacity
    161000 N
  • Max Rpm
    6000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT859330C3
  • Weight
    0.35 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT859330C3 Needle Roller Bearing features a 85 mm bore diameter, 93 mm outside diameter, 30 mm overall width, and 0.35 lb weight, making it ideal for heavy-duty industrial gear systems and power transmission applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text