Motion
KT909830C3
Needle Roller Bearing - 90 mm Bore, 30 mm OD, 30 mm Width
MI ITEM #12204143
MFR #KT909830C3
Your Price$105.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 90 mm Bore, 30 mm OD, 30 mm Width
MI ITEM #12204143
MFR #KT909830C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.25/each(List $151.56)

Overview

Mfr description
KT909830C3 NEEDLE ROLLER CAGES

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    69600 N
  • Static Load Capacity
    174000 N
  • Max Rpm
    5500 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT909830C3
  • Weight
    0.37 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT909830C3 Needle Roller Bearing features a 90 mm bore diameter, 30 mm outside diameter, 30 mm overall width, and 0.37 lb weight, making it suitable for specialized industrial machinery and rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought