Motion
LMB122026UU
Round Shaft Bushing - LMB Series, 0.7500 in Shaft Diameter, 1.2500 in Overall Length, 554/659 N Load Capacity, Sealed
MI ITEM #12204159
MFR #LMB122026UU
List Price$124.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMB Series, 0.7500 in Shaft Diameter, 1.2500 in Overall Length, 554/659 N Load Capacity, Sealed
MI ITEM #12204159
MFR #LMB122026UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.99/each for your price

Overview

Mfr description
LMB122026UU LINEAR BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Overall Length
    1.2500 in
  • Closure Type
    Sealed
  • Bearing Material
    High Carbon Steel
  • Static Load Capacity
    1000/1470 N
  • Dynamic Load Capacity
    554/659 N
  • Load Capacity
    554/659 N
  • Series
    LMB
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557078002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought