Motion
LMB162536NAJ
Round Shaft Bushing - LMB Series, 1.0000 in Shaft Diameter, 2.2500 in Overall Length, 923/978 N Load Capacity, Open
MI ITEM #12204160
MFR #LMB162536NAJ
Your Price$106.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMB Series, 1.0000 in Shaft Diameter, 2.2500 in Overall Length, 923/978 N Load Capacity, Open
MI ITEM #12204160
MFR #LMB162536NAJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.25/each(List $122.19)

Overview

Mfr description
LMB162536NAJ LINEAR BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Overall Length
    2.2500 in
  • Closure Type
    Open
  • Bearing Material
    High Carbon Steel
  • Static Load Capacity
    1780/2280 N
  • Dynamic Load Capacity
    923/978 N
  • Load Capacity
    923/978 N
  • Series
    LMB
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557078026

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought