Motion
LMB324864NUU
Round Shaft Bushing - LMB Series, 2.0000 in Shaft Diameter, 4.0000 in Overall Length, 3960/4190 N Load Capacity, Sealed
Mi Item #12204163
MFR #LMB324864NUU
Price$364.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMB Series, 2.0000 in Shaft Diameter, 4.0000 in Overall Length, 3960/4190 N Load Capacity, Sealed
Mi Item #12204163
MFR #LMB324864NUU

Mfr description
LMB324864NUU LINEAR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.96/each

Specifications

Dimensions

  • Overall Length
    4.0000 in
  • Shaft Diameter  
    2.0000 in

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    3960/4190 N
  • Load Capacity
    3960/4190 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557078101
  • Series
    LMB
  • Static Load Capacity
    7140/9130 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)