Motion
LRBZ606832
Inner Ring - 3.7500 in Bore, 4.5000 in OD
MI ITEM #12204168
MFR #LRBZ606832
List Price$166.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 3.7500 in Bore, 4.5000 in OD
MI ITEM #12204168
MFR #LRBZ606832

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.15/each for your price

Overview

Mfr description
LRBZ606832 INNER RING

Specifications

  • Bore Diameter
    3.7500 in
  • Outside Diameter
    4.5000 in
  • Bore Type
    Straight
  • Dynamic Load Capacity
    186000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRBZ606832
  • Weight
    1.76 lb
  • Overall Width
    2.0000 in
  • Static Load Capacity
    419000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRBZ606832 is an inner ring with a 3.7500 in bore diameter, 4.5000 in outside diameter, and 2.0000 in overall width, weighing 1.76 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought