Motion
LRT121616OH
Inner Ring - 12 mm Bore, 16 mm OD
MI ITEM #12204169
MFR #LRT121616OH
List Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm Bore, 16 mm OD
MI ITEM #12204169
MFR #LRT121616OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.00/each for your price

Overview

Mfr description
LRT121616OH INNER RING

Specifications

  • Bore Diameter
    12 mm
  • Outside Diameter
    16 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT121616OH
  • Weight
    0.02 lb
  • Overall Width
    16 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT121616OH is a needle roller bearing inner ring with a 12 mm bore diameter, 16 mm outside diameter, 16 mm overall width, and 0.02 lb weight, designed to deliver a precision raceway surface for needle roller bearings in automotive and industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought