Motion
LRT172020OH
Inner Ring - 17 mm Bore, 20 mm OD
MI ITEM #12204170
MFR #LRT172020OH
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 17 mm Bore, 20 mm OD
MI ITEM #12204170
MFR #LRT172020OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
LRT172020OH INNER RING

Specifications

  • Bore Diameter
    17 mm
  • Outside Diameter
    20 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT172020OH
  • Weight
    0.03 lb
  • Overall Width
    20.5 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT172020OH is a needle roller bearing inner ring with a 17 mm bore diameter, 20 mm outside diameter, 20.5 mm overall width, and 0.03 lb weight, designed to provide a hardened and precision-ground inner race for needle roller bearing assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought