Motion
LRT202416OH
Inner Ring - 20 mm Bore, 24 mm OD
MI ITEM #12204171
MFR #LRT202416OH
List Price$16.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm Bore, 24 mm OD
MI ITEM #12204171
MFR #LRT202416OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.57/each for your price

Overview

Mfr description
LRT202416OH INNER RING

Specifications

  • Bore Diameter
    20 mm
  • Outside Diameter
    24 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    38700 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT202416OH
  • Weight
    0.11 lb
  • Max Rpm
    5500 rpm
  • Overall Width
    16 mm
  • Static Load Capacity
    90400 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT202416OH is a needle roller bearing inner ring with a 20 mm bore diameter, 24 mm outside diameter, 16 mm overall width, and 0.11 lb weight, built to provide a hardened inner race for needle roller bearings in machinery requiring reliable rotational support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought