Motion
LRT8090301OH
Inner Ring - 80 mm Bore, 90 mm OD
Mi Item #12204172
MFR #LRT8090301OH
Price$133.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 80 mm Bore, 90 mm OD
Mi Item #12204172
MFR #LRT8090301OH

Mfr description
LRT8090301OH INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.67/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter
    90 mm
  • Overall Width
    30 mm
  • Weight
    0.11 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    38700 N
  • Long Description
    The LRT8090301OH is a needle roller bearing inner ring with a 80 mm bore diameter, 90 mm outside diameter, 30 mm overall width, and 0.11 lb weight, engineered for high-performance needle roller bearing systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT8090301OH
  • Max Rpm
    5500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    90400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)