Motion
TA1015ZOH
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 15 mm Width
Mi Item #12204175
MFR #TA1015ZOH
Price$24.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 15 mm Width
Mi Item #12204175
MFR #TA1015ZOH

Mfr description
TA1015ZOH SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.80/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    15 mm
  • Weight
    0.03 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    6920 N
  • Long Description
    The TA1015ZOH Needle Roller Bearing features a 10 mm bore diameter, 17 mm outside diameter, 15 mm overall width, and 0.03 lb weight, making it suitable for compact systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA1015ZOH
  • Max Rpm
    40000 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    7300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)