Motion
TA1020ZOH
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 12 mm Width
MI ITEM #12204176
MFR #TA1020ZOH
List Price$24.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 12 mm Width
MI ITEM #12204176
MFR #TA1020ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.80/each for your price

Overview

Mfr description
TA1020ZOH SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    9990 N
  • Static Load Capacity
    11700 N
  • Max Rpm
    40000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA1020ZOH
  • Bore Type
    Straight
  • Weight
    0.03 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA1020ZOH Needle Roller Bearing features a 10 mm bore diameter, 17 mm outside diameter, 12 mm overall width, and 0.03 lb weight, making it suitable for precision assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text