Motion
TA1813ZOH
Needle Roller Bearing - 18 mm Bore, 25 mm OD, 13 mm Width
Mi Item #12204183
MFR #TA1813ZOH
Price$34.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 25 mm OD, 13 mm Width
Mi Item #12204183
MFR #TA1813ZOH

Mfr description
TA1813ZOH SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.22/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    25 mm
  • Overall Width  
    13 mm
  • Weight
    0.04 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    9100 N
  • Long Description
    The TA1813ZOH Needle Roller Bearing has an 18 mm bore diameter, 25 mm outside diameter, 13 mm overall width, and 0.04 lb weight, making it suitable for compact industrial systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA1813ZOH
  • Max Rpm
    20000 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    12000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)