Motion
TA1820ZOH
Needle Roller Bearing - 18 mm Bore, 25 mm OD, 25 mm Width
MI ITEM #12204184
MFR #TA1820ZOH
List Price$30.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 25 mm OD, 25 mm Width
MI ITEM #12204184
MFR #TA1820ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.50/each for your price

Overview

Mfr description
TA1820ZOH SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    14500 N
  • Static Load Capacity
    21800 N
  • Max Rpm
    20000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA1820ZOH
  • Bore Type
    Straight
  • Weight
    0.05 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA1820ZOH Needle Roller Bearing has an 18 mm bore diameter, 25 mm outside diameter, 25 mm overall width, and 0.05 lb weight, making it ideal for specialized assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought