Motion
TA1916ZOH
Needle Roller Bearing - 19 mm Bore, 27 mm OD, 16 mm Width
MI ITEM #12204186
MFR #TA1916ZOH
List Price$41.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 19 mm Bore, 27 mm OD, 16 mm Width
MI ITEM #12204186
MFR #TA1916ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.99/each for your price

Overview

Mfr description
TA1916ZOH SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    10100 N
  • Static Load Capacity
    13600 N
  • Max Rpm
    2000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA1916ZOH
  • Bore Type
    Straight
  • Weight
    0.05 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA1916ZOH Needle Roller Bearing has a 19 mm bore diameter, 27 mm outside diameter, 16 mm overall width, and 0.05 lb weight, making it ideal for compact systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought